
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.04 in Overall Length
Fitting Description | JIC Female Swivel |
Construction | Reusable |
Fitting Angle | Straight |
Tube Size | 1/2 in |
Threads per Inch | 16 |
Socket Hex Size | 1 1/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-16 |
Series | 247 "N" Series |
Rigid/Swivel | Swivel |
End Types | JIC 37° & Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
Label Set | FS-600 |
Hex Size | 7/8 in |
End Size | 1/2 Hose Barb, 1/2 JIC(f) |
Hose I.D. | 1/2 in |
Overall Length | 3.04 in |
Hole Dia. | 0.39 in |
Hex Size 2 | 13/16 in |
Compatible Tube O.D. | 0.5 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Thread Sealant | No |
Hex Size 1 | 7/8 in |
Compatible Hose I.D. | 0.5 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Dash Size | 10 |
Hose Cut-Off Factor | 1 3/4 in |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
No. of Ends | 2 |
End Type 1 | JIC 37 |
Weight | 0.37 LB |
EAN or UPC | 725975060711 |
