
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3 in Overall Length
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Cut-Off Factor | 1.72 in |
Tube O.D. | 5/8 in |
Swivel Hex Size | 15/16 in |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Male |
End Type 1 | SAE 45 |
End Types | SAE 45° Flare & Hose Barb |
Thread Sealant | No |
Tube Size | 5/8 in |
Series | 247 "N" Series |
Hex Size 2 | 15/16 in |
Compatible Tube O.D. | 0.625 |
End Size | 1/2 Hose Barb, 5/8 SAE(m) |
Material | Carbon Steel |
Label Set | FS-600 |
Threads per Inch | 14 |
Rigid/Swivel | Rigid |
Construction | Reusable |
Socket Hex Size | 1 1/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
No. of Ends | 2 |
Hole Dia. | 0.45 in |
Fitting Angle | Straight |
Thread Size | 7/8-14 |
End Type 2 | Line/Hose/Tube |
Fitting Description | SAE 45° Flare Male Rigid |
Dash Size | 10 |
Hex Size 1 | 1 1/8 in |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
Overall Length | 3 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Weight | 0.4 LB |
EAN or UPC | 725975060698 |
