
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.94 in Overall Length
Hex Size 1 | 1 1/8 in |
Thread Sealant | No |
Hex Size 2 | 1 1/8 in |
Fitting Angle | Straight |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Compatible Tube O.D. | 0.75 |
Application | Medium Pressure/High Temperature Hose Lines |
Overall Length | 2.94 in |
End Type 2 | Line/Hose/Tube |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 1/2 in |
End Type 1 | MPT |
No. of Ends | 2 |
Threads per Inch | 14 |
Label Set | FS-600 |
Rigid/Swivel | Rigid |
Series | 247 "N" Series |
Pipe Size | 0.75 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Dash Size | 8 |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-14 |
Socket Hex Size | 1 1/8 in |
End Types | NPT & Hose Barb |
Fitting Description | Male Pipe Rigid |
Hex Size | 1 1/8 in |
Hose Cut-Off Factor | 1.69 in |
End Size | 1/2 Hose Barb, 3/4 NPT(m) |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.45 in |
Material | Carbon Steel |
Weight | 0.437 LB |
EAN or UPC | 725975060681 |
