
- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Tube Outside Diameter
- 2.04 in Overall Length
Hole Dia. | 0.28 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple |
Series | 247 "N" Series |
Tube O.D. | 13/32 in |
Hex Size 2 | 5/8 in |
Dash Size | 6 |
Compatible Hose I.D. | 0.406 |
Hex Size 1 | 15/16 in |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 2.04 in |
Compatible Tube O.D. | 0.375 |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.89 in |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
