
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.63 in Overall Length
Swivel Hex Size | 3/4 in |
End Size | 1/2 Inverted (m), 13/32 Hose Barb |
Hex Size 2 | 3/4 in |
Fitting Description | Inverted Male Swivel Straight |
Label Set | FS-600 |
Construction | Reusable |
Fitting Angle | Straight |
Thread Size | 3/4-18 |
Threads per Inch | 18 |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 13/32 in |
Series | 247 "N" Series |
End Gender 1 | Male |
Tube Size | 0.5 in |
Overall Length | 3.63 in |
Dash Size | 8 |
End Types | Inverted & Hose Barb |
Socket Hex Size | 15/16 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Hose Cut-Off Factor | 2 1/2 in |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Hole Dia. | 0.43 in |
Thread Sealant | No |
Application | Medium Pressure/High Temperature Hose Lines |
Hex Size 1 | 15/16 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Rigid/Swivel | Swivel |
Compatible Hose I.D. | 0.406 |
Weight | 0.292 LB |
EAN or UPC | 725975060636 |
