
- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.99 in Overall Length
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Hose Cut-Off Factor | 1.84 in |
Hex Size 2 | 7/8 in |
Tube Size | 1/2 in |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.406 |
Series | 247 "N" Series |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
No. of Ends | 2 |
End Types | JIC 37° & Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
End Size | 1/2 JIC(f), 13/32 Hose Barb |
Socket Hex Size | 15/16 in |
Thread Size | 3/4-16 |
Hex Size 1 | 15/16 in |
Swivel Hex Size | 7/8 in |
Hose I.D. | 13/32 in |
End Gender 1 | Female |
Overall Length | 2.99 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hole Dia. | 0.33 in |
Threads per Inch | 16 |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Label Set | FS-600 |
Weight | 0.32 LB |
EAN or UPC | 725975060629 |
