
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.64 in Overall Length
No. of Ends | 2 |
End Types | JIC 37° & Hose Barb |
Hex Size 1 | 15/16 in |
Fitting Description | JIC Male Rigid |
Application | Medium Pressure/High Temperature Hose Lines |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1/2 JIC(m), 13/32 Hose Barb |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 13/32 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Item Type | Fitting Assembly |
Label Set | FS-600 |
Construction | Reusable |
Hex Size 2 | 13/16 in |
Hole Dia. | 0.36 in |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Tube Size | 0.5 in |
Hose Cut-Off Factor | 1.56 in |
End Type 1 | JIC 37 |
Threads per Inch | 16 |
Thread Size | 3/4-16 |
Plating | Zinc Yellow Dichromate Finish |
Series | 247 "N" Series |
Compatible Hose I.D. | 0.406 |
Fitting Angle | Straight |
Socket Hex Size | 15/16 in |
End Gender 1 | Male |
Tube O.D. | 1/2 in |
Overall Length | 2.64 in |
Hex Size | 13/16 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
EAN or UPC | 725975060582 |
