
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.65 in Overall Length
Swivel Hex Size | 3/4 in |
Hex Size 1 | 15/16 in |
Item Type | Fitting Assembly |
Series | 247 "N" Series |
Material | Carbon Steel |
Label Set | FS-600 |
Fitting Description | SAE 45° Flare Female Swivel |
Hex Size 2 | 3/4 in |
Threads per Inch | 18 |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.406 |
Dash Size | 8 |
Socket Hex Size | 15/16 in |
End Type 1 | SAE 45 |
Hose Cut-Off Factor | 1.56 in |
End Type 2 | Line/Hose/Tube |
End Size | 3/8 SAE(f), 13/32 Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
End Types | SAE 45° Flare & Hose Barb |
Construction | Reusable |
No. of Ends | 2 |
End Gender 1 | Female |
Thread Size | 3/8-18 |
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Compatible Tube O.D. | 0.375 |
Hose I.D. | 13/32 in |
Fitting Angle | Straight |
Application | Medium Pressure/High Temperature Hose Lines |
Tube O.D. | 3/8 in |
Hole Dia. | 0.28 in |
Overall Length | 2.65 in |
Tube Size | 3/8 in |
Weight | 0.24 LB |
EAN or UPC | 725975060575 |
