
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.67 in Overall Length
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Dash Size | 8 |
Hose Cut-Off Factor | 1 1/2 in |
Compatible Hose I.D. | 0.406 |
Hex Size 2 | 13/16 in |
Series | 247 "N" Series |
End Size | 1/2 SAE(m), 13/32 Hose Barb |
End Types | SAE 45° Flare & Hose Barb |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-16 |
Application | Medium Pressure/High Temperature Hose Lines |
End Gender 1 | Male |
Socket Hex Size | 15/16 in |
Tube Size | 0.5 in |
Hose I.D. | 13/32 in |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
End Type 1 | SAE 45 |
Hex Size 1 | 15/16 in |
Material | Carbon Steel |
Overall Length | 2.67 in |
Construction | Reusable |
Label Set | FS-600 |
Compatible Tube O.D. | 0.5 |
Hole Dia. | 0.36 in |
Swivel Hex Size | 13/16 in |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Fitting Description | SAE 45° Flare Male Rigid |
Weight | 0.24 LB |
EAN or UPC | 725975060568 |
