
- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 2.73 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
Series | 247 "N" Series |
Hex Size 1 | 15/16 in |
Pipe Size | 0.5 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Gender 1 | Male |
Hex Size | 7/8 in |
End Type 1 | MPT |
Hole Dia. | 0.36 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 2 | 7/8 in |
Hose Cut-Off Factor | 1.58 in |
Thread Size | 1/2-14 |
Rigid/Swivel | Rigid |
End Size | 1/2 NPT(m), 13/32 Hose Barb |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Threads per Inch | 14 |
Overall Length | 2.73 in |
Construction | Reusable |
Socket Hex Size | 15/16 in |
Compatible Hose I.D. | 0.406 |
End Type 2 | Line/Hose/Tube |
Fitting Description | Male Pipe Rigid |
Hose I.D. | 13/32 in |
Label Set | FS-600 |
Application | Medium Pressure/High Temperature Hose Lines |
End Types | NPT & Hose Barb |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.267 LB |
EAN or UPC | 725975060551 |
