
- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 2.48 in Overall Length
Fitting Description | Male Pipe Rigid |
Hose I.D. | 13/32 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | MPT |
Item Type | Fitting Assembly |
Hex Size 1 | 15/16 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 3/8-18 |
Fitting Angle | Straight |
Application | Medium Pressure/High Temperature Hose Lines |
Label Set | FS-600 |
Pipe Size | 0.375 in |
End Types | NPT & Hose Barb |
Socket Hex Size | 15/16 in |
Hole Dia. | 0.36 in |
Threads per Inch | 18 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.33 in |
End Size | 3/8 NPT(m), 13/32 Hose Barb |
Hex Size | 11/16 in |
Construction | Reusable |
Thread Sealant | No |
Series | 247 "N" Series |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Overall Length | 2.48 in |
Hex Size 2 | 11/16 in |
No. of Ends | 2 |
Material | Carbon Steel |
End Gender 1 | Male |
Compatible Hose I.D. | 0.406 |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.375 |
Weight | 0.222 LB |
EAN or UPC | 725975060544 |
