
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1.63 in Overall Length
End Gender 1 | Female |
Construction | Reusable |
Hose Cut-Off Factor | 0.73 in |
Compatible Tube O.D. | 0.313 |
Item Type | Nipple |
End Type 1 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 247 "N" Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 13/16 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.313 |
Tube O.D. | 5/16 in |
Dash Size | 5 |
Overall Length | 1.63 in |
Hex Size 2 | 1/2 in |
Hole Dia. | 0.22 in |
Fitting Angle | Straight |
Thread Sealant | No |
Weight | 0.0 LB |
