
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.63 in Overall Length
Material | Carbon Steel |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.73 in |
Threads per Inch | 18 |
Thread Size | 5/8-18 |
Compatible Tube O.D. | 0.375 |
End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
Plating | Zinc Yellow Dichromate Finish |
Construction | Reusable |
Hose I.D. | 5/16 in |
Swivel Hex Size | 5/8 in |
Series | 247 "N" Series |
Thread Sealant | No |
Overall Length | 2.63 in |
Dash Size | 6 |
Compatible Hose I.D. | 0.313 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Item Type | Fitting Assembly |
Hex Size 2 | 5/8 in |
End Type 1 | MPT |
Label Set | FS-600 |
Fitting Angle | 90° |
End Gender 1 | Male |
End Types | Inverted & Hose Barb |
Tube O.D. | 3/8 in |
Tube Size | 0.375 in |
No. of Ends | 2 |
Application | Medium Pressure/High Temperature Hose Lines |
Hex Size 1 | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.3 in |
Socket Hex Size | 7/8 in |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Weight | 0.22 LB |
EAN or UPC | 725975060483 |
