
- Field Attachable Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.63 in Overall Length
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Hose I.D. | 5/16 in |
Item Type | Fitting Assembly |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Compatible Tube O.D. | 0.313 |
End Size | 5/16 Hose Barb, 5/16 Inverted (m) |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.24 in |
End Type 1 | MPT |
Application | Medium Pressure/High Temperature Hose Lines |
Swivel Hex Size | 1/2 in |
Hex Size 1 | 7/8 in |
Hex Size 2 | 1/2 in |
Thread Size | 1/2-20 |
Socket Hex Size | 7/8 in |
Rigid/Swivel | Swivel |
Label Set | FS-600 |
Thread Sealant | No |
No. of Ends | 2 |
End Types | Inverted & Hose Barb |
Hose Cut-Off Factor | 1.73 in |
Plating | Zinc Yellow Dichromate Finish |
Material | Carbon Steel |
Compatible Hose I.D. | 0.313 |
Fitting Angle | 90° |
Threads per Inch | 20 |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.63 in |
Dash Size | 5 |
Tube Size | 0.3125 in |
Series | 247 "N" Series |
End Gender 1 | Male |
Tube O.D. | 5/16 in |
Weight | 0.16 LB |
EAN or UPC | 725975060476 |
