
- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.41 in Overall Length
Fitting Angle | 90° |
Hex Size 2 | 7/16 in |
Tube Size | 0.25 in |
End Gender 1 | Male |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Label Set | FS-600 |
Plating | Zinc Yellow Dichromate Finish |
End Size | 5/16 Hose Barb, 1/4 Inverted (m) |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hole Dia. | 0.18 in |
End Type 1 | MPT |
Compatible Hose I.D. | 0.313 |
Hose I.D. | 5/16 in |
Finish | Zinc Clear Trivalent Chromate |
Socket Hex Size | 7/8 in |
Overall Length | 2.41 in |
End Types | Inverted & Hose Barb |
Swivel Hex Size | 7/16 in |
No. of Ends | 2 |
Thread Size | 7/16-24 |
Item Type | Fitting Assembly |
Series | 247 "N" Series |
Construction | Reusable |
Tube O.D. | 1/4 in |
Threads per Inch | 24 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Cut-Off Factor | 1 1/2 in |
Dash Size | 4 |
Material | Carbon Steel |
Hex Size 1 | 7/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Tube O.D. | 0.25 |
Weight | 0.152 LB |
EAN or UPC | 725975060469 |
