
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 7.62 in Overall Length
Tube Size | 0.375 in |
Socket Hex Size | 13/16 in |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Series | 247 "N" Series |
Hex Size 1 | 13/16 in |
Label Set | FS-600 |
Hex Size 2 | 5/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Item Type | Fitting Assembly |
Construction | Reusable |
Thread Sealant | No |
Thread Size | 5/8-18 |
End Gender 1 | Male |
Threads per Inch | 18 |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 7.62 in |
Material | Carbon Steel |
End Type 1 | MPT |
End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
Tube O.D. | 3/8 in |
Fitting Description | Inverted Male Swivel - Extended |
No. of Ends | 2 |
Compatible Hose I.D. | 0.313 |
Swivel Hex Size | 5/8 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 6 3/4 in |
End Type 2 | Line/Hose/Tube |
End Types | Inverted & Hose Barb |
Hole Dia. | 0.24 in |
Weight | 0.226 LB |
EAN or UPC | 725975060452 |
