
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.98 in Overall Length
Item Type | Fitting Assembly |
Hex Size 1 | 13/16 in |
Rigid/Swivel | Rigid |
End Gender 1 | Female |
Plating | Zinc Yellow Dichromate Finish |
Hex Size | 11/16 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.313 |
End Type 2 | Line/Hose/Tube |
End Size | 5/16 Hose Barb, 3/8 Flareless(f) |
End Types | Flareless & Hose Barb |
Hose Cut-Off Factor | 1.13 in |
Overall Length | 1.98 in |
No. of Ends | 2 |
Hole Dia. | 0.28 in |
Series | 247 "N" Series |
Dash Size | 6 |
Tube Size | 0.375 in |
Construction | Reusable |
Socket Hex Size | 13/16 in |
Threads per Inch | 18 |
Hex Size 2 | 11/16 in |
Thread Size | 9/16-18 |
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose I.D. | 5/16 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Application | Medium Pressure/High Temperature Hose Lines |
Label Set | FS-600 |
Fitting Description | Flareless Tube Rigid (With Nut and Sleeve) |
Compatible Tube O.D. | 0.375 |
End Type 1 | UNF |
Weight | 0.17 LB |
EAN or UPC | 725975060391 |
