
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.96 in Overall Length
Compatible Tube O.D. | 0.313 |
Fitting Angle | Straight |
Dash Size | 5 |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose I.D. | 0.313 |
Fitting Description | Flareless Tube Rigid (With Nut and Sleeve) |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | UNF |
Hose Cut-Off Factor | 1.13 in |
Hex Size 1 | 13/16 in |
End Gender 1 | Female |
Material | Carbon Steel |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Rigid/Swivel | Rigid |
Hex Size | 5/8 in |
Hex Size 2 | 5/8 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Label Set | FS-600 |
Hole Dia. | 0.23 in |
Hose I.D. | 5/16 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/16 in |
Socket Hex Size | 13/16 in |
Overall Length | 1.96 in |
Construction | Reusable |
End Types | Flareless & Hose Barb |
Threads per Inch | 20 |
Thread Size | 1/2-20 |
Tube Size | 0.3125 in |
Series | 247 "N" Series |
Application | Medium Pressure/High Temperature Hose Lines |
End Size | 5/16 Flareless(f), 5/16 Hose Barb |
Weight | 0.175 LB |
EAN or UPC | 725975060384 |
