
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.13 in Overall Length
Socket Hex Size | 13/16 in |
Thread Sealant | No |
Label Set | FS-600 |
End Gender 1 | Female |
End Size | 5/16 Hose Barb, 5/16 JIC(f) |
Tube O.D. | 3/8 in |
Hole Dia. | 0.24 in |
Dash Size | 6 |
Threads per Inch | 18 |
Plating | Zinc Yellow Dichromate Finish |
Material | Carbon Steel |
Hex Size 2 | 11/16 in |
Hose Cut-Off Factor | 1.23 in |
Rigid/Swivel | Swivel |
Thread Size | 9/16-18 |
End Type 1 | JIC 37 |
End Gender 2 | Female |
Fitting Description | 90° Female JIC Swivel Long Drop Tube Elbow |
Tube Size | 3/8 in |
Compatible Hose I.D. | 0.313 |
Construction | Reusable |
Series | 247 "N" Series |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 1 | 13/16 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
No. of Ends | 2 |
Application | Medium Pressure/High Temperature Hose Lines |
Hose I.D. | 5/16 in |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & Hose Barb |
Overall Length | 2.13 in |
Swivel Hex Size | 11/16 in |
Fitting Angle | 90° |
Weight | 0.213 LB |
EAN or UPC | 725975060346 |
