
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.38 in Overall Length
Overall Length | 2.38 in |
Thread Size | 1/2-20 |
Hole Dia. | 0.25 in |
Material | Carbon Steel |
Hex Size 1 | 13/16 in |
Label Set | FS-600 |
Hex Size | 5/8 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 2 | 5/8 in |
End Size | 5/16 Hose Barb, 5/16 JIC(f) |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Fitting Description | JIC Female Swivel |
Compatible Tube O.D. | 0.313 |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Dash Size | 6 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | 247 "N" Series |
Tube O.D. | 5/16 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 1 1/2 in |
Threads per Inch | 20 |
End Types | JIC 37° & Hose Barb |
No. of Ends | 2 |
Construction | Reusable |
Socket Hex Size | 13/16 in |
Compatible Hose I.D. | 0.313 |
Tube Size | 5/16 in |
Weight | 0.155 LB |
EAN or UPC | 725975060315 |
