
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.19 in Overall Length
Fitting Description | JIC Female Swivel |
Application | Medium Pressure/High Temperature Hose Lines |
Overall Length | 2.19 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Hex Size | 9/16 in |
Compatible Hose I.D. | 0.313 |
End Types | JIC 37° & Hose Barb |
Thread Size | 7/16-20 |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.25 |
Hex Size 2 | 9/16 in |
Threads per Inch | 20 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Series | 247 "N" Series |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 13/16 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.31 in |
End Gender 1 | Female |
Hole Dia. | 0.17 in |
End Size | 5/16 Hose Barb, 1/4 JIC(f) |
Dash Size | 6 |
Label Set | FS-600 |
Hex Size 1 | 13/16 in |
Tube Size | 1/4 in |
Hose I.D. | 5/16 in |
End Type 1 | JIC 37 |
Weight | 0.144 LB |
EAN or UPC | 725975060308 |
