
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.13 in Overall Length
Label Set | FS-600 |
Thread Size | 5/8-18 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 3/4 in |
End Gender 1 | Female |
Construction | Reusable |
Compatible Hose I.D. | 0.313 |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.23 in |
Socket Hex Size | 13/16 in |
Swivel Hex Size | 3/4 in |
Dash Size | 5 |
Material | Carbon Steel |
Threads per Inch | 18 |
End Types | JIC 37° & Hose Barb |
Item Type | Fitting Assembly |
Tube Size | 3/8 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Overall Length | 2.13 in |
Plating | Zinc Yellow Dichromate Finish |
End Type 1 | SAE 45 |
Fitting Description | 90° Female JIC Swivel Long Drop Tube Elbow |
Thread Sealant | No |
Hole Dia. | 0.24 in |
Hose I.D. | 5/16 in |
Fitting Angle | 90° |
End Size | 5/16 Hose Barb, 5/16 JIC(f) |
Application | Medium Pressure/High Temperature Hose Lines |
Hex Size 1 | 13/16 in |
Compatible Tube O.D. | 0.375 |
Series | 247 "N" Series |
Weight | 0.246 LB |
EAN or UPC | 725975060254 |
