
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.18 in Overall Length
No. of Ends | 2 |
Thread Sealant | No |
Compatible Hose I.D. | 0.313 |
Threads per Inch | 18 |
Tube Size | 3/8 in |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Rigid |
Series | 247 "N" Series |
End Size | 5/16 Hose Barb, 3/8 SAE(f) |
Material | Carbon Steel |
Construction | Reusable |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Swivel Hex Size | 11/16 in |
Thread Size | 5/8-18 |
Hex Size 2 | 11/16 in |
Application | Medium Pressure/High Temperature Hose Lines |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.28 in |
Hex Size 1 | 13/16 in |
Hole Dia. | 0.22 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Dash Size | 5 |
Fitting Description | SAE 45° Flare Male Rigid |
Label Set | FS-600 |
Overall Length | 2.18 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Socket Hex Size | 13/16 in |
End Types | SAE 45° Flare & Hose Barb |
Tube O.D. | 3/8 in |
Hose I.D. | 5/16 in |
End Gender 1 | Male |
Weight | 0.175 LB |
EAN or UPC | 725975060223 |
