
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 2.11 in Overall Length
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Label Set | FS-600 |
Thread Sealant | No |
Series | 247 "N" Series |
End Gender 1 | Male |
Dash Size | 5 |
Hex Size | 11/16 in |
Hex Size 1 | 13/16 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 1 1/4 in |
Overall Length | 2.11 in |
End Type 1 | MPT |
Pipe Size | 0.375 in |
End Size | 5/16 Hose Barb, 3/8 NPT(m) |
Hex Size 2 | 11/16 in |
Thread Size | 3/8-18 |
End Types | NPT & Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Socket Hex Size | 13/16 in |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Threads per Inch | 18 |
Fitting Description | Male Pipe Rigid |
Hole Dia. | 0.25 in |
Construction | Reusable |
No. of Ends | 2 |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Hose I.D. | 0.313 |
Weight | 0.16 LB |
EAN or UPC | 725975060216 |
