
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 2.08 in Overall Length
Compatible Hose I.D. | 0.313 |
Plating | Zinc Yellow Dichromate Finish |
End Gender 1 | Male |
End Size | 1/4 NPT(m), 5/16 Hose Barb |
Construction | Reusable |
Socket Hex Size | 13/16 in |
No. of Ends | 2 |
Hole Dia. | 0.25 in |
End Types | NPT & Hose Barb |
Item Type | Fitting Assembly |
Pipe Size | 0.25 in |
Hex Size 2 | 9/16 in |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Tube O.D. | 0.25 |
Rigid/Swivel | Rigid |
End Type 1 | MPT |
Overall Length | 2.08 in |
Material | Carbon Steel |
Hose I.D. | 5/16 in |
Fitting Description | Male Pipe Rigid |
Label Set | FS-600 |
Fitting Angle | Straight |
Threads per Inch | 18 |
Hex Size | 9/16 in |
Dash Size | 5 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 13/16 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Series | 247 "N" Series |
Hose Cut-Off Factor | 1 1/4 in |
Thread Size | 1/4-18 |
Weight | 0.132 LB |
EAN or UPC | 725975060209 |
