
- Field Attachable Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.42 in Overall Length
Series | 247 "N" Series |
Dash Size | 5 |
End Types | Inverted & Hose Barb |
Thread Sealant | No |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Overall Length | 3.42 in |
End Gender 1 | Male |
Compatible Tube O.D. | 0.313 |
Tube O.D. | 5/16 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Hex Size 2 | 1/2 in |
Tube Size | 5/16 in |
No. of Ends | 2 |
Fitting Description | 45° Inverted Male Swivel Tube Elbow |
Hex Size 1 | 11/16 in |
End Type 1 | MPT |
Hose Cut-Off Factor | 2.63 in |
Compatible Hose I.D. | 0.25 |
End Size | 1/4 Hose Barb, 5/16 Inverted (m) |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
Label Set | FS-600 |
Thread Size | 1/2-20 |
Hole Dia. | 0.18 in |
Threads per Inch | 20 |
Construction | Reusable |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Swivel Hex Size | 1/2 in |
Socket Hex Size | 11/16 in |
Weight | 0.124 LB |
EAN or UPC | 725975060186 |
