
- Field Attachable Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.53 in Overall Length
Thread Size | 1/2-20 |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1/4 Hose Barb, 5/16 Inverted (m) |
Dash Size | 5 |
Application | Medium Pressure/High Temperature Hose Lines |
End Types | Inverted & Hose Barb |
Threads per Inch | 20 |
Label Set | FS-600 |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
Tube Size | 5/16 in |
Hose I.D. | 1/4 in |
No. of Ends | 2 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1 3/4 in |
Item Type | Fitting Assembly |
Series | 247 "N" Series |
Swivel Hex Size | 1/2 in |
Plating | Zinc Yellow Dichromate Finish |
End Gender 1 | Male |
Fitting Angle | 90° |
Rigid/Swivel | Swivel |
Hex Size 1 | 11/16 in |
Socket Hex Size | 11/16 in |
End Type 1 | MPT |
Overall Length | 2.53 in |
Material | Carbon Steel |
Thread Sealant | No |
Hex Size 2 | 1/2 in |
Tube O.D. | 5/16 in |
Compatible Hose I.D. | 0.25 |
Hole Dia. | 0.24 in |
Compatible Tube O.D. | 0.313 |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Weight | 0.144 LB |
EAN or UPC | 725975060179 |
