
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.19 in Overall Length
Tube Size | 0.3125 in |
End Types | JIC 37° & Hose Barb |
Thread Sealant | No |
Plating | Zinc Yellow Dichromate Finish |
Fitting Angle | Straight |
Construction | Reusable |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Compatible Hose I.D. | 0.25 |
Series | 247 "N" Series |
Hex Size 2 | 5/8 in |
Dash Size | 5 |
Overall Length | 2.19 in |
Material | Carbon Steel |
Application | Medium Pressure/High Temperature Hose Lines |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Threads per Inch | 20 |
Hose Cut-Off Factor | 1 1/2 in |
Hex Size 1 | 11/16 in |
Thread Size | 1/2-20 |
No. of Ends | 2 |
Hose I.D. | 1/4 in |
End Type 1 | JIC 37 |
Hole Dia. | 0.18 in |
Tube O.D. | 5/16 in |
Hex Size | 5/8 in |
End Size | 1/4 Hose Barb, 5/16 JIC(f) |
End Gender 1 | Female |
Socket Hex Size | 11/16 in |
Fitting Description | JIC Female Swivel |
Label Set | FS-600 |
Compatible Tube O.D. | 0.313 |
Rigid/Swivel | Swivel |
Weight | 0.11 LB |
EAN or UPC | 725975060124 |
