
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2 in Overall Length
End Size | 5/16 Hose Barb, 5/16 SAE(m) |
Compatible Hose I.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Swivel Hex Size | 9/16 in |
Tube Size | 0.3125 in |
Thread Size | 1/2-20 |
Material | Carbon Steel |
Hole Dia. | 0.18 in |
Finish | Zinc Clear Trivalent Chromate |
End Types | SAE 45° Flare & Hose Barb |
No. of Ends | 2 |
Socket Hex Size | 11/16 in |
Dash Size | 5 |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
End Gender 1 | Male |
Overall Length | 2 in |
Hex Size 1 | 11/16 in |
Hex Size 2 | 9/16 in |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 1 | SAE 45 |
Fitting Description | SAE 45° Flare Male Rigid |
Hose I.D. | 5/16 in |
Series | 247 "N" Series |
Construction | Reusable |
Threads per Inch | 20 |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 1 1/4 in |
Compatible Tube O.D. | 0.313 |
Item Type | Fitting Assembly |
Tube O.D. | 5/16 in |
Label Set | FS-600 |
Rigid/Swivel | Rigid |
Weight | 0.09 LB |
EAN or UPC | 725975060100 |
