
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1.36 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.188 |
Item Type | Nipple |
Thread Size | 9/32-32 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.13 in |
End Type 1 | Line/Hose/Tube |
Overall Length | 1.36 in |
Dash Size | 4 |
Series | 247 "N" Series |
Tube O.D. | 1/4 in |
Hex Size 1 | 5/8 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Gender 1 | Female |
Construction | Reusable |
Hose Cut-Off Factor | 0.62 in |
Thread Sealant | No |
Hex Size 2 | 3/8 in |
Compatible Tube O.D. | 0.25 |
Weight | 0.0 LB |
