
- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.36 in Overall Length
Socket Hex Size | 5/8 in |
Dash Size | 3 |
Swivel Hex Size | 7/16 in |
Plating | Zinc Yellow Dichromate Finish |
Tube O.D. | 1/4 in |
Series | 247 "N" Series |
Tube Size | 0.25 in |
Thread Sealant | No |
Overall Length | 2.36 in |
Label Set | FS-600 |
Hex Size 1 | 5/8 in |
Item Type | Fitting Assembly |
Thread Size | 7/16-24 |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
End Size | 1/4 Inverted (m), 3/16 Hose Barb |
End Types | Inverted & Hose Barb |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.62 in |
Hose I.D. | 3/16 in |
Hex Size 2 | 7/16 in |
End Gender 1 | Male |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Threads per Inch | 24 |
No. of Ends | 2 |
Fitting Description | 90° Inverted Male Swivel Tube Elbow |
End Type 1 | SAE |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Tube O.D. | 0.25 |
Compatible Hose I.D. | 0.188 |
Hole Dia. | 0.18 in |
Weight | 0.089 LB |
EAN or UPC | 725975060070 |
