
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.54 in Overall Length
Item Type | Fitting Assembly |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Hose Cut-Off Factor | 1.81 in |
End Types | Inverted & Hose Barb |
Rigid/Swivel | Swivel |
Tube Size | 0.25 in |
Series | 247 "N" Series |
Dash Size | 3 |
No. of Ends | 2 |
Hex Size 2 | 7/16 in |
Swivel Hex Size | 7/16 in |
Hole Dia. | 0.18 in |
Threads per Inch | 24 |
Label Set | FS-600 |
Fitting Angle | Straight |
End Size | 1/4 Inverted (m), 3/16 Hose Barb |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Hex Size 1 | 5/8 in |
Material | Carbon Steel |
Compatible Hose I.D. | 0.188 |
Thread Size | 7/16-24 |
Socket Hex Size | 5/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
End Type 1 | SAE |
Hose I.D. | 3/16 in |
Tube O.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Plating | Zinc Yellow Dichromate Finish |
End Gender 1 | Male |
Overall Length | 2.54 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Fitting Description | Inverted Male Swivel Straight |
Weight | 0.085 LB |
EAN or UPC | 725975060063 |
