
- Field Attachable Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.85 in Overall Length
No. of Ends | 2 |
Compatible Hose I.D. | 0.188 |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Dash Size | 4 |
Swivel Hex Size | 9/16 in |
End Type 2 | Line/Hose/Tube |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 20 |
End Types | JIC 37° & Hose Barb |
Tube O.D. | 1/4 in |
Thread Size | 7/16-20 |
Hole Dia. | 0.12 in |
End Gender 1 | Female |
Hex Size 1 | 5/8 in |
Thread Sealant | No |
Fitting Angle | 45° |
Hose Cut-Off Factor | 1.1 in |
Material | Carbon Steel |
Overall Length | 1.85 in |
Socket Hex Size | 5/8 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 9/16 in |
Tube Size | 0.25 in |
Hose I.D. | 3/16 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.25 |
Construction | Reusable |
Series | 247 "N" Series |
Application | Medium Pressure/High Temperature Hose Lines |
Label Set | FS-600 |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
End Type 1 | JIC 37 |
Weight | 0.1 LB |
EAN or UPC | 725975060056 |
