
- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.74 in Overall Length
Thread Sealant | No |
Socket Hex Size | 5/8 in |
Label Set | FS-600 |
Hex Size 2 | 5/8 in |
End Gender 1 | Female |
End Types | JIC 37° & Hose Barb |
Hex Size 1 | 9/16 in |
Hole Dia. | 0.99 in |
Fitting Angle | 90° |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Thread Size | 7/16-20 |
Item Type | Fitting Assembly |
Plating | Zinc Yellow Dichromate Finish |
Material | Carbon Steel |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Overall Length | 1.74 in |
Compatible Tube O.D. | 0.25 |
Threads per Inch | 20 |
No. of Ends | 2 |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Tube Size | 1/4 in |
Application | Medium Pressure/High Temperature Hose Lines |
Swivel Hex Size | 9/16 in |
Tube O.D. | 1/4 in |
Dash Size | 3 |
Construction | Reusable |
Compatible Hose I.D. | 0.188 |
Rigid/Swivel | Swivel |
Hose I.D. | 3/16 in |
Hose Cut-Off Factor | 0.99 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 247 "N" Series |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
Weight | 0.103 LB |
EAN or UPC | 725975060049 |
