
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.85 in Overall Length
Application | Medium Pressure/High Temperature Hose Lines |
Socket Hex Size | 5/8 in |
Rigid/Swivel | Rigid |
End Type 1 | JIC 37 |
Material | Carbon Steel |
Hex Size 2 | 1/2 in |
Fitting Description | JIC Male Rigid |
Hex Size 1 | 5/8 in |
End Size | 1/4 JIC(m), 3/16 Hose Barb |
End Type 2 | Line/Hose/Tube |
Hex Size | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Item Type | Fitting Assembly |
Tube Size | 1/4 in |
Fitting Angle | Straight |
Threads per Inch | 20 |
Thread Size | 7/16-20 |
Compatible Tube O.D. | 0.25 |
No. of Ends | 2 |
Overall Length | 1.85 in |
Hose Cut-Off Factor | 1.1 in |
End Gender 1 | Male |
End Types | JIC 37° & Hose Barb |
Compatible Hose I.D. | 0.188 |
Plating | Zinc Yellow Dichromate Finish |
Dash Size | 3 |
Hole Dia. | 0.12 in |
Construction | Reusable |
Thread Sealant | No |
Hose I.D. | 3/16 in |
Label Set | FS-600 |
Series | 247 "N" Series |
Tube O.D. | 1/4 in |
Weight | 0.085 LB |
EAN or UPC | 725975060018 |
