
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.84 in Overall Length
Label Set | FS-600 |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
Series | 247 "N" Series |
Compatible Hose I.D. | 0.188 |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 20 |
Thread Size | 7/16-20 |
Overall Length | 1.84 in |
Hex Size 1 | 5/8 in |
End Size | 1/4 SAE(m), 3/16 Hose Barb |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Socket Hex Size | 5/8 in |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Construction | Reusable |
Tube O.D. | 1/4 in |
End Type 1 | SAE 45 |
Hole Dia. | 0.12 in |
End Types | SAE 45° Flare & Hose Barb |
Dash Size | 4 |
Swivel Hex Size | 1/2 in |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Description | SAE 45° Flare Male Rigid |
End Gender 1 | Male |
Thread Sealant | No |
Tube Size | 1/4 in |
Hose Cut-Off Factor | 1.13 in |
Hex Size 2 | 1/2 in |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.25 |
Hose I.D. | 3/16 in |
Weight | 8.444 LB |
EAN or UPC | 725975060001 |
