
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 3.01 in Overall Length
Hose Cut-Off Factor | 1.816 in |
Hose I.D. | 1 1/2 in |
Item Type | Fitting Assembly |
Series | 124 Series |
End Type 1 | NPT |
Finish | Zinc |
Style | Crimp |
Tube O.D. | 1 1/2 in |
Thread Size | 1 1/2-11 1/2 |
Compatible Hose I.D. | 1.5 |
Overall Length | 3.01 in |
Hose Dash Size | 24 |
End Gender 1 | Male |
Fitting Angle | Straight |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.86 LB |
