
- Crimp Fitting
- Straight Fitting Angle
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 229 "P" Series |
Fitting Angle | Straight |
Thread Sealant | No |
Weight | 0.0 LB |

Style | Crimp |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 229 "P" Series |
Fitting Angle | Straight |
Thread Sealant | No |
Weight | 0.0 LB |