
- Crimp Fitting
- Straight Fitting Angle
- 0.575 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 1 in Overall Length
Tube O.D. | 0.575 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.625 |
Item Type | Socket |
Hex Size 1 | 1.05 in |
Hose I.D. | 5/8 in |
O.D. | 1.053 in |
Fitting Angle | Straight |
Overall Length | 1 in |
End Gender 2 | Female |
Compatible Hose I.D. | 0.5 |
Series | 229 "P" Series |
Thread Sealant | No |
Hole Dia. | 0.975 in |
Style | Crimp |
Material | Brass |
Hose Dash Size | 10 |
Weight | 0.0 LB |
