
- Crimp Fitting
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.08 in Overall Length
Series | 229 "P" Series |
Tube O.D. | 5/8 in |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.12 in |
Compatible Hose | H229, H059 |
Hex Size 1 | 1 in |
Overall Length | 2.08 in |
Hole Dia. | 0.436 in |
Thread Size | 7/8-14 |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hex Size | 1 in |
Threads per Inch | 14 |
Material | Carbon Steel |
Fitting Type | SAE 45° Flare Female Swivel |
End Type 2 | SAE 45 |
End Type 1 | Line/Hose/Tube |
End Gender 2 | Female |
Weight | 0.21 LB |
