
- Crimp Fitting
- Straight Fitting Angle
- 0.475 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1 in Overall Length
Hole Dia. | 0.85 in |
Thread Sealant | No |
Fitting Angle | Straight |
Thread Size | 3/4-16 |
End Gender 2 | Female |
Compatible Tube O.D. | 0.5 |
Item Type | Socket |
Hex Size 1 | 0.928 in |
O.D. | 0.889 in |
Compatible Hose I.D. | 0.41 |
Hose I.D. | 1/2 in |
Series | 229 "P" Series |
Style | Crimp |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Overall Length | 1 in |
Tube O.D. | 0.475 in |
Material | Brass |
Weight | 0.0 LB |
