
- Crimp Fitting
- Straight Fitting Angle
- 0.265 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1 in Overall Length
Tube O.D. | 0.265 in |
Compatible Hose I.D. | 0.19 |
Series | 229 "P" Series |
End Type 2 | Line/Hose/Tube |
Overall Length | 1 in |
Hose Dash Size | 4 |
Material | Brass |
End Gender 2 | Female |
Hex Size 1 | 0.671 in |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 1/4 in |
Fitting Angle | Straight |
O.D. | 0.632 in |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.593 in |
Item Type | Socket |
Weight | 0.0 LB |
