
- Quick Connect Air Brake Fitting
- 90° Fitting Angle
- 1.17 in Overall Length
- Brass Material
Fitting Angle | 90° |
Series | 217 Series |
Material | Brass |
Hex Size 1 | 3/4 in |
Overall Length | 1.17 in |
Finish | Brass Composite |
Weight | 0.0 LB |

Fitting Angle | 90° |
Series | 217 Series |
Material | Brass |
Hex Size 1 | 3/4 in |
Overall Length | 1.17 in |
Finish | Brass Composite |
Weight | 0.0 LB |