
- Quick Connect Air Brake Fitting
- 90° Fitting Angle
- 1.4 in Overall Length
- Brass Material
Material | Brass |
Overall Length | 1.4 in |
Series | 217 Series |
Hex Size 1 | 7/8 in |
Fitting Angle | 90° |
Finish | Brass Composite |
Weight | 0.0 LB |

Material | Brass |
Overall Length | 1.4 in |
Series | 217 Series |
Hex Size 1 | 7/8 in |
Fitting Angle | 90° |
Finish | Brass Composite |
Weight | 0.0 LB |