
- Quick Connect Air Brake Fitting
- 90° Fitting Angle
- 1.36 in Overall Length
- Brass Material
Fitting Angle | 90° |
Overall Length | 1.36 in |
Material | Brass |
Finish | Brass Composite |
Hex Size 1 | 3/4 in |
Series | 217 Series |
Weight | 0.0 LB |

Fitting Angle | 90° |
Overall Length | 1.36 in |
Material | Brass |
Finish | Brass Composite |
Hex Size 1 | 3/4 in |
Series | 217 Series |
Weight | 0.0 LB |