
- Quick Connect Air Brake Fitting
- Q-Elbow
- 45° Fitting Angle
- 3/8 in Male Pipe Size
- 1.29 in Overall Length
Material | Brass |
Series | 217 Series |
Dash Size | 6 |
Male Pipe Size | 3/8 in |
End Type 1 | Push to Connect |
Overall Length | 1.29 in |
End Type 2 | NPTF |
Hex Size 1 | 3/4 in |
Finish | Brass Composite |
Fitting Description | Q-Elbow |
Thread Size | 3/8-18 |
Fitting Angle | 45° |
Weight | 0.0 LB |
