
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.78 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 1/2 in |
Hole Dia. | 0.81 in |
Hose I.D. | 7/8 in |
Fitting Description | Female 30° Flare Swivel (PTT Thread for Diesel Applications) |
Socket Hex Size | 1 3/8 in |
Thread Sealant | No |
End Gender 2 | Female |
End Types | 30° Flare & Hose Barb |
Material | Carbon Steel |
Overall Length | 2.78 in |
Hose Cut-Off Factor | 1.69 in |
Compatible Hose I.D. | 0.875 |
Dash Size | 16 |
Series | 213 "N" Series |
Tube O.D. | 1 in |
Thread Size | 1 5/16-14 |
Hex Size | 1 1/2 in |
Swivel Hex Size | 1 1/2 in |
End Type 1 | SAE 30 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Angle | Straight |
Plating | Zinc Yellow Dichromate Finish |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1.375 in |
Threads per Inch | 14 |
Compatible Hose | H213 |
End Size | 7/8 Hose Barb, 1 30° Flare(f) |
Construction | Reusable |
Tube Size | 1 in |
Weight | 0.6 LB |
EAN or UPC | 725975059975 |
