
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.95 in Overall Length
Material | Carbon Steel |
Compatible Hose I.D. | 0.875 |
Construction | Reusable |
Hose I.D. | 7/8 in |
Tube O.D. | 1 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.88 in |
Fitting Angle | Straight |
Thread Sealant | No |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Hose | H213 |
Dash Size | 16 |
Tube Size | 1 in |
End Type 2 | Line/Hose/Tube |
End Types | JIC 37° & Hose Barb |
End Size | 1 JIC(f), 7/8 Hose Barb |
No. of Ends | 2 |
End Gender 1 | Female |
Threads per Inch | 12 |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1 |
Hole Dia. | 0.82 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37 |
Overall Length | 2.95 in |
Thread Size | 1 5/16-12 |
Series | 213 "N" Series |
Swivel Hex Size | 1 1/2 in |
Fitting Description | JIC Female Swivel |
Hex Size 2 | 1 1/2 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 1.375 in |
Hex Size | 1 1/2 in |
Socket Hex Size | 1 3/8 in |
Weight | 0.633 LB |
EAN or UPC | 725975059968 |
