
- Field Attachable Fitting
- Straight Fitting Angle
- 7/8 in Hose Inside Diameter
- 2.71 in Overall Length
Item Type | Fitting Assembly |
Fitting Description | Male Pipe Rigid |
Compatible Hose | H213 |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 1 |
Pipe Size | 1 in |
Hose Cut-Off Factor | 1.69 in |
Hex Size 1 | 1.375 in |
Hole Dia. | 0.8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Overall Length | 2.71 in |
Hose I.D. | 7/8 in |
End Types | NPT & Hose Barb |
Hex | 1 3/8 in |
End Type 1 | MPT |
Thread Sealant | No |
Fitting Angle | Straight |
Construction | Reusable |
Hex Size | 1 3/8 in |
Series | 213 "N" Series |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 1-11 1/2 |
Compatible Hose I.D. | 0.875 |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Material | Carbon Steel |
Hex Size 2 | 1 3/8 in |
Socket Hex Size | 1 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 16 |
End Size | 1 NPT(m), 7/8 Hose Barb |
Threads per Inch | 11 1/2 |
Weight | 0.513 LB |
EAN or UPC | 725975059951 |
