
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.91 in Overall Length
Thread Size | 1 1/16-12 |
Tube Size | 3/4 in |
Compatible Hose I.D. | 0.625 |
Overall Length | 2.91 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 5/8 in |
Socket Hex Size | 1 1/8 in |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1 3/4 in |
End Gender 1 | Female |
Dash Size | 12 |
Hex Size | 1 1/4 in |
Hex Size 2 | 1 1/4 in |
Compatible Hose | H213 |
Series | 213 "N" Series |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Tube O.D. | 0.75 |
Swivel Hex Size | 1 1/4 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/8 in |
No. of Ends | 2 |
Fitting Description | JIC Female Swivel |
Threads per Inch | 12 |
Fitting Angle | Straight |
Construction | Reusable |
Hole Dia. | 0.57 in |
Material | Carbon Steel |
End Size | 5/8 Hose Barb, 3/4 JIC(f) |
Rigid/Swivel | Swivel |
End Type 1 | JIC 37 |
End Types | JIC 37° & Hose Barb |
Tube O.D. | 3/4 in |
Thread Sealant | No |
Weight | 0.463 LB |
EAN or UPC | 725975059944 |
